Beli solder sucker di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Noken Pulse Vibration Level Sensor for Powders VP Type
    Mulai

    Rp4.499.900

    Noken Pulse Vibration Level Sensor for Powders VP Type
    atribut:
    • Material: (Vibration Plate) SUS316, (Electric wire outlet) PC, (Main body) SUS304, (Cable) Soft PVC
    • Control Output: NPN open collector output (activates when detected)
    • Current Consumption: (mA) 20 or less (24V DC)
    • Display: (Power/Operation Indicator) Power/non-detection indicator: Green light; Power/detection indicator: Red light; Power/recovery delay indicator: Orange light
    • Installation Method: Screw mounting
    • Measurement Fluid: Powders and granules (diameters of 5mm or less can be detected)
    • Mounting screws: G3/4
    • Power Supply Voltage (V): 24DC (18-30DC)
    • Pressure Resistance (kPa): 500 (excluding mounting part)
    • Specific gravity measurement range: Apparent specific gravity 0.2 or more
    • Structure: IP55 equivalent
    • Switching capacity (A): 100mA Max. (residual voltage 1V or less)
    • Vibration Resistance: 10-55Hz, double amplitude 1.5mm
    • usage environment: (Temperature) -10 to 60 (no condensation), (Humidity) 95% RH
  2. JAKEMY Penyedot Timah (Pompa Desoldering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

    JAKEMY Penyedot Timah (Pompa Desoldering)
    Deskripsi:
    Brand: JAKEMYModel: JM-Z02Package includes: 1 x JAKEMY JM-Z02 Solder Sucker
  3. ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Mulai

    Rp629.900

    ENGINEER Solder Suction Device / Attractor (Penyedot Timah)
    Deskripsi:
    Compact pencil type with excellent portability. High-performance solder sucker with an aluminum body that sucks molten solder with a strong suction force. With a cleaner shaft that automatically cleans the nozzle, there is no clogging of solder even during continuous work, improving workability. For precision work such as dense places on a printed circuit board.
  4. KRISBOW Pompa Penyedot Timah (Penyedot Timah)
    Mulai

    Rp48.900

    KRISBOW Pompa Penyedot Timah (Penyedot Timah)
    atribut:
    • Applications: Sucking Melted Wire
  5. NomoyPet Tongkat Penangkap/Penjepit Ular
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    NomoyPet Tongkat Penangkap/Penjepit Ular
    Deskripsi:
    Bahan stainless steel, antikarat. Bagian handle terbuat dari material plastik, sehingga tidak membuat tangan sakit.
    atribut:
    • Material: Stainless Steel and Plastic (handle)
    • Size (cm): 70
  6. Smart Sensor Vibration Meter
    Mulai

    Rp6.599.900

    Smart Sensor Vibration Meter
    Deskripsi:
    Digunakan untuk mengukur periodic Motion, untuk memeriksa ketidakseimbangan dan membelokkan bergerak mesin. Dirancang khusus untuk hadir mengukur berbagai getaran mekanis. Sehingga memberikan data untuk kontrol kualitas, waktu berjalan dan peralatan pemeliharaan.
    atribut:
    • Acceleration Range (m/s²): 0.1-199.9
    • Accuracy: ±5%
    • Displacement: 0.001 to 1.999mm
  7. ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    26%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    ASANO Clamp Hose Stainless Steel SUS 304 (Klem Selang)
    atribut:
    • Material: Stainless Steel SUS 304
  8. HAKKO Sppon Desoldering Tool
    Mulai

    Rp389.900

    HAKKO Sppon Desoldering Tool
    Deskripsi:
    The nozzle can be cleaned every time it is used, which prevents solder clogging and allows for smooth work.Comes with a protective guard. (18G, 20G)A simple solder blotting tool.
  9. IFM Vibration Meter
    Mulai

    Rp8.299.900

  10. SANKO Metal Detector
    Mulai

    Rp9.999.900

  11. KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    18%
    Mulai

    Rp379.900

    KANSAI PAINT Cat Besi Kayu FTALIT 5kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/lapis
    • Thickness of the Paint Layer: 25 - 35 microns
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20 – 30%
    • Dilution Comparison (Brush & Roll): 10 – 20%
    • Dilution: Thinner
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
  12. EZREN Penyedot Timah (Pompa Desoldering)
    Mulai

    Rp39.900

    EZREN Penyedot Timah (Pompa Desoldering)
    Deskripsi:
    1. penghapusan residu solder dengan cepat dan mudah.2. Desain ergonomis: dibuat khusus untuk pekerjaan lama.3. Banyak digunakan dalam pekerjaan perbaikan rumah dan laboratorium.Package includes:1 x tin extractor
    atribut:
    • Material: ABS
    • Color: Black and green
    • Suction Ability: Paket Blister 35cm-Hg
  13. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  14. KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    35%
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    KANSAI PAINT Cat Besi Kayu FTALIT 1kg
    Deskripsi:
    Cat minyak berbahan resin Alkyd Gloss Enamel. Untuk mendekorasi dan melindungi permukaan besi, kayu serta berbagai konstruksi baja, baik interior maupun eksterior
    atribut:
    • Theoretical Scattering: 10-12 m2/kg/layer
    • Thickness of the Paint Layer: 25-35 microns
    • Touch Dry Time (minute): 20
    • Perfect Dry Time (hour): 4
    • Application Method: Brushes, rollers, spray
    • Dilution Comparison (Spray): 20-30%
    • Dilution Comparison (Brush & Roll): 10-20%
    • Dilution: Thinner
  15. Lutron Vibration Meter
    BARU
    Mulai

    Rp9.399.900

    Lutron Vibration Meter
    Deskripsi:
    Vibration Meter dari Lutron mengukur getaran mesin dalam parameter kecepatan, percepatan, dan perpindahan. Digunakan untuk prediksi kerusakan dan perawatan preventif peralatan industri.
  16. STS Seal Oil Seal TC Type (Sil Oli)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    STS Seal Oil Seal TC Type (Sil Oli)
    Deskripsi:
    TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.
    atribut:
    • Material: VITON
Daftar Harga solder sucker Terbaru October 2026
Hashima Test Piece for Meter ReadingRp349.900
Noken Pulse Vibration Level Sensor for Powders VP TypeRp4.499.900
JAKEMY Penyedot Timah (Pompa Desoldering)Rp37.900
ENGINEER Solder Suction Device / Attractor (Penyedot Timah)Rp629.900
Hashima Test Piece for Meter ReadingRp349.900
Hashima Needle Detector Test PieceRp349.900
KRISBOW Pompa Penyedot Timah (Penyedot Timah)Rp48.900
Hashima Test piece for needle detectorRp349.900
NomoyPet Tongkat Penangkap/Penjepit UlarRp329.900
Smart Sensor Vibration MeterRp6.599.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)